MODbox Compact Single Drawer, Half Width
- Mfr # 54843MB
- Zoro # G722447333
product price:Â
$
81.59
/ea
Key Features
Material
Polypropylene
Overall Width
10.8 in
Overall Height
7-1/2 in
Color
Grey, Orange
Application
Tool Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54843MB
- Zoro #
- G722447333
- UPC #
- 092644548437
- Country of Origin
- China
Dimensions
- Overall Width
- 10.8 in
- Overall Height
- 7-1/2 in
- Size
- 1263 cu in
- Length
- 15.6 in
Details
- Material
- Polypropylene
- Color
- Grey, Orange
- Application
- Tool Storage
- Capacity
- 20 lb
Description
Klein Tools MODbox Compact Single Drawer Box Half Width delivers streamlined tool organization in a slim, stackable profile. Ball bearing slides provide easy and smooth access while the PVC foam mat keeps tools secure during transport. Included dividers enable customizable organization while the compact footprint optimizes stacking efficiency. Half-width design for optimized stacking and space efficiency. Ball bearing slides for easy opening and closing. Includes dividers for customizable tool organization. MODbox system compatibility allows building complete modular storage solutions tailored to specific workflow requirements. Lightweight design while still maintaining professional-grade construction quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.