Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 7/8"-9, Zn-Plated, AlloySteel
- Mfr # CN7L.088C.ZC0
- Zoro # G722579911
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Material
Alloy Steel
System of Measurement
Inch
Industry Standards
ASTM A194
Hex Type
Heavy Hex
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN7L.088C.ZC0
- Zoro #
- G722579911
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Height
- 55/64 in
- Thread Size
- 7/8"-9
- For Screw Size
- 7/8 in
- Hex Width
- 1 7/16 in
Details
- Material
- Alloy Steel
- System of Measurement
- Inch
- Item
- Hex Nut
- Industry Standards
- ASTM A194
- Hex Type
- Heavy Hex
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Product Type
- Standard Hex Nut
- Material Grade/Class
- Grade 7
- Finish
- Zinc-Plated, Blue Passivated
- Material Quality Standards
- ASTM A194
- Thread Fit
- 2B
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Zinc-Plated, Blue Passivated, Material Grade/Class Grade 7, Material Alloy Steel, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 55/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.