HexNut, 2-1/2"-4, Plain, Alloy Steel
- Mfr # CN2H.250C
- Zoro # G722580757
product price:Â
$
39.39
/ea
Key Features
Thread Fit
2B
Hex Width
3 7/8 in
Industry Standards
ASTM A194
Material
Alloy Steel
Material Quality Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.250C
- Zoro #
- G722580757
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Width
- 3 7/8 in
- For Screw Size
- 2 1/2 in
- Thread Size
- 2 1/2"-4
- Hex Height
- 2 29/64 in
Details
- Thread Fit
- 2B
- Industry Standards
- ASTM A194
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A194
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Thread Type
- Special
- System of Measurement
- Inch
- Finish
- Plain
- Product Type
- Standard Hex Nut
- Hex Type
- Heavy Hex
- Material Grade/Class
- Grade 2H
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 2 1/2 In.-4, Hex Width 3 7/8 in, Hex Height 2 29/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.