Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 1-1/2"-12, Plain, Alloy Steel
- Mfr # CN2H.150F
- Zoro # G722582041
product price:Â
$
12.79
/ea
Key Features
For Screw Size
1 1/2 in
Material Grade/Class
Grade 2H
Hex Type
Heavy Hex
Dimensional Standards
ASME B18.2.2
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN2H.150F
- Zoro #
- G722582041
- UPC #
- -
- Country of Origin
- China
- Material Grade/Class
- Grade 2H
- Hex Type
- Heavy Hex
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Material
- Alloy Steel
- System of Measurement
- Inch
- Industry Standards
- ASTM A194
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Material Quality Standards
- ASTM A194
- Thread Type
- Fine
- Finish
- Plain
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 1/2 In.-12, Hex Width 2 3/8 in, Hex Height 1 15/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine