Refractometer, Digital, 1" D
- Mfr # RHD-P-603
- Zoro # G722588289
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 3/4 in
Includes Zero Percent Adjust
Zero % Adjust
Display Type
Digital
Accuracy
+/-0.5 Degrees C
Overall Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-603
- Zoro #
- G722588289
- UPC #
- 792105981659
- Country of Origin
- China
Dimensions
- Overall Height
- 4 3/4 in
- Overall Width
- 2 1/4 in
- Overall Depth
- 1 in
Details
- Includes Zero Percent Adjust
- Zero % Adjust
- Display Type
- Digital
- Accuracy
- +/-0.5 Degrees C
- Power Source - TS Only
- AAA Batteries
- Temperature Compensation
- Automatic
- Product Type
- Refractometer
- Item
- Refractometer
- Test Parameters
- Ethylene Glycol, Propylene Glycol
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.5 Degrees C, Resolution Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.