Shop LAXCO
See all product information
Create Account
Refractometer, Digital, 1" D
- Mfr # RHD-P-601
- Zoro # G722588333
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 3/4 in
Power Source - TS Only
AAA Batteries
Refractive Index - Maximum
1.000sg
Overall Width
2 1/4 in
Test Parameters
Battery Fluid, Ethylene Glycol, Propylene Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHD-P-601
- Zoro #
- G722588333
- UPC #
- 792105981635
- Country of Origin
- China
- Item
- Refractometer
- Power Source - TS Only
- AAA Batteries
- Refractive Index - Maximum
- 1.000sg
- Test Parameters
- Battery Fluid, Ethylene Glycol, Propylene Glycol
- Temperature Compensation
- Automatic
- Resolution
- 0.001
- Refractive Index - Minimum
- 1.500 sg
- Includes Zero Percent Adjust
- Zero % Adjust
- Product Type
- Refractometer
- Accuracy
- +/-0.5 Degrees C/+/- 0.005sg
- Display Type
- Digital
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.5 Degrees C/+/- 0.005sg, Resolution 0.001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.