Carpet Extractor
- Mfr # FCX-03H0M
- Zoro # G722588692
product price:Â
$
1,773.99
/ea
Free Shipping & Returns
Key Features
Cleaning Path
4 in
Solution Tank Capacity
3 gal
Recovery Tank Capacity
3 gal
Overall Width
10 1/2 in
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCX-03H0M
- Zoro #
- G722588692
- UPC #
- 16977251116
- Country of Origin
- United States
- Includes
- 15 ft Vacuum and Solution Hose, 4 in Clear-View Upholstery Tool
- Cleaning Path
- 4 in
- Solution Tank Capacity
- 3 gal
- Recovery Tank Capacity
- 3 gal
- Features
- 15A Plug, 4 in Extractor, 600W Heater, Tethered Lids
- Style
- Compact
- Pump Pressure - Maximum
- 55 psi
- Vacuum Motor
- 1.08 hp
- Voltage
- 115V AC
- Handle Material
- Stainless Steel
- Item
- Carpet Extractor
- Series
- Chore Master
- Product Type
- Carpet Extractor
- Power Source - TS Only
- AC
- Number of Motor Stages
- 2
- Power Source
- AC
- Power Source - old
- AC
- Container Type
- Compact
- Sensor Body Style
- Compact
Dimensions
- Overall Width
- 10 1/2 in
- Overall Length
- 24 in
- Cord Length
- 20 ft
- Handle Length
- 24 1/2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- 15A Plug, 4 in Extractor, 600W Heater, Tethered Lids
Description
Carpet Extractor, Recovery Tank Capacity 3 gal, Deck Style Not Applicable, Brush Speed - Maximum Not Applicable, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 4 in, Includes 15 ft Vacuum and Solution Hose, 4 in Clear-View Upholstery Tool, Style Compact, Solution Tank Capacity 3 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Cord Length 20 ft, Features 15A Plug, 4 in Extractor, 600W Heater, Tethered Lids
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.