Shop NORDYNE

CONTROL BOARD

  • Mfr # 920915A
  • Zoro # G722602985

product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Items Controlled
Blowers, Circulating Fans, ECMx Blowers, Gas Valves, Hot Surface Ignitors, Ignitors, Inducers, Limit Switches, PSC Blowers, Spark Ignitors
Overall Width
7 5/8 in
Application
Gas Furnaces
Overall Height
2 3/4 in
Weight
0.77 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
920915A
Zoro #
G722602985
UPC #
-
Country of Origin
China
Items Controlled
Blowers, Circulating Fans, ECMx Blowers, Gas Valves, Hot Surface Ignitors, Ignitors, Inducers, Limit Switches, PSC Blowers, Spark Ignitors
Application
Gas Furnaces
Weight
0.77 lb
Compatible with Brand
Nordyne
Input Voltage
24V AC
Compatible Inducer Motor Type
Permanent Split Capacitor
Replacement Type
OEM
Number of Speed Taps
4
Board Type
Integrated
Connection Interface Type
Screw Terminals
Terminal Designations
C, G, R, W, Y, Y2
Twinning Compatibility
Not Twinning Compatible
Product Type
Furnace Control Board
OEM Replacement Part Number
277820, 624631, 624742, 904840, 920915
Furnace Control Functions
Cool, Heat
Includes
Mounting Clips
Compatible Blower Motor Type
Permanent Split Capacitor
Control Voltage
24V
Item
CONTROL BOARD
Number of Stages
1
Standards
CSA
Control Mounting Type
Standoff
Compatible Manufacturer Model Number
G7SA090-35C1, G7SA126-45D1, G7SK108-35C1
Compatible with Manufacturer Model Number
G7SA090-35C1, G7SA126-45D1, G7SK108-35C1
For Manufacturer Part Number
G7SA090-35C1, G7SA126-45D1, G7SK108-35C1
Compatible with Mfr. Model Number
G7SA090-35C1, G7SA126-45D1, G7SK108-35C1
Compatible Manufacturer Part Number
G7SA090-35C1, G7SA126-45D1, G7SK108-35C1

Dimensions

Overall Width
7 5/8 in
Overall Height
2 3/4 in
Overall Depth
10 in

Description

CONTROL BOARD, Replacement Type OEM, Board Type Integrated, Compatible with Brand Nordyne, Compatible with Series Not Applicable, OEM Replacement Part Number 277820, 624631, 624742, 904840, 920915, Control Voltage 24V, Input Voltage 24V AC, Items Controlled Blowers, Circulating Fans, ECMx Blowers, Gas Valves, Hot Surface Ignitors, Ignitors, Inducers, Limit Switches, PSC Blowers, Spark Ignitors, Product Type Furnace Control Board, Overall Height 2 3/4 in, Overall Width 7 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.