Shop HUSKY LINERS

HOOD PROTECTOR

  • Mfr # 2815115
  • Zoro # G722603975

product price: 
$
70.19
/ea

Key Features

Mounting Location - Air Deflector
Attaches to the Hood
Color
Smoke
Mounting Type
Raised Mount
Drilling Required
No
Profile Style
High Profile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2815115
Zoro #
G722603975
UPC #
-
Country of Origin
United States
Mounting Location - Air Deflector
Attaches to the Hood
Color
Smoke
Mounting Type
Raised Mount
Drilling Required
No
Profile Style
High Profile
Installation Type
Fasteners
Wrap-Around
Yes
Material
Acrylic
Hood or Fender Protector
Hood & Fender

Description

High Profile; Smoke; Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.