Shop MAKITA
See all product information
Create Account
String Trimmer Head, Black
- Mfr # 197297-1
- Zoro # G722604798
product price:Â
$
32.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
String Trimmers
Color
Black
Diameter
4.25 in
Includes
0.08 in Standard Twisted Quiet Trimmer Line
Product Type
String Trimmer Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 197297-1
- Zoro #
- G722604798
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 4.25 in
Details
- Item
- String Trimmer Head
- Compatible Product Type
- String Trimmers
- Color
- Black
- Includes
- 0.08 in Standard Twisted Quiet Trimmer Line
- Product Type
- String Trimmer Head
- Material
- Plastic
- Compatible Manufacturer Number
- ER400MP, XRU08Z
- Trimmer Line Shape
- Twisted
- Shell Material
- Plastic
- Wire Color
- Black
Description
String Trimmer Head, Product Type String Trimmer Head, Color Black, Diameter 4.25 in, Material Plastic, Compatible Manufacturer Number ER400MP, XRU08Z, Trimmer Line Shape Twisted, Overall Length Not Applicable, Compatible with Grainger Part Number 52AZ27, 822EA5, Compatible Product Type String Trimmers, Includes 0.08 in Standard Twisted Quiet Trimmer Line, Overall Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.