Shop ERGODYNE
See all product information
Create Account
Pants
- Mfr # 40809
- Zoro # G722604811
product price:Â
$
36.99
/ea
Key Features
Color
Black
Features
Moisture-Wicking
Yes
Gender
Unisex
Maximum Waist Size
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40809
- Zoro #
- G722604811
- UPC #
- 0720476408093
- Country of Origin
- Indonesia
Dimensions
- Size
- 5XL
- Maximum Waist Size
- 58 in
- Minimum Waist Size
- 58 in
- Size-Body Type
- Regular
- Fits Chest Size
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Details
- Color
- Black
- Features
- Moisture-Wicking
- Yes
- Item
- Long Underwear Pants
- Gender
- Unisex
- Style
- Base Layer Bottom
- Fabric Weight
- 240 g
- Tag-less
- Yes
- Inseam
- 29 1/2
- Material
- Polyester-Spandex
- Shell Material
- Polyester-Spandex
- Wire Color
- Black
- Container Type
- Base Layer Bottom
- Sensor Body Style
- Base Layer Bottom
Description
Long Underwear Pants, Style Base Layer Bottom, Color Black, Gender Unisex, Size 5XL, Size-Body Type Regular, Inseam 29 1/2, Material Polyester-Spandex, Fabric Weight 240 g, Maximum Waist Size 58 in, Minimum Waist Size 58 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.