SCANGRIP DIFFUSER MEDIUM
- Mfr # 3.5922
- Zoro # G722604873
product price:Â
$
15.29
/ea
Key Features
Includes
Strong Built-in Magnets
Number of Pieces
1
Product Type
Diffuser
Overall Width
3 in
Compatible Manufacturer Part Number
03.5456, 03.5658, 03.6100C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3.5922
- Zoro #
- G722604873
- UPC #
- 5708997359228
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Diffuser
- Includes
- Strong Built-in Magnets
- Number of Pieces
- 1
- Product Type
- Diffuser
- Compatible Manufacturer Part Number
- 03.5456, 03.5658, 03.6100C
Description
Diffuser, Product Type Diffuser, Includes Strong Built-in Magnets, Lighting Technology Not Applicable, Number of Pieces 1, Overall Length 3 in, Overall Width 3 in, Voltage Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.