Shop CHERRY
See all product information
Create Account
BLUETOOTH MOUSE WITH MULTI-DEVICE FUNCTION - BLOSSOM
- Mfr # JW-7500US-19
- Zoro # G722606112
product price:Â
$
35.99
/ea
Key Features
Color
Brown
Number of Buttons
7
Pointing Device Connectivity Technology
Wireless
Compatible Devices
Computer, Tablet, Smart TV, Notebook, Smartphone
Scroller Type
Scroll Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JW-7500US-19
- Zoro #
- G722606112
- UPC #
- 840183606329
- Country of Origin
- China
- Item
- Mouse
- Color
- Brown
- Number of Buttons
- 7
- Pointing Device Connectivity Technology
- Wireless
- Compatible Devices
- Computer, Tablet, Smart TV, Notebook, Smartphone
- Scroller Type
- Scroll Wheel
- Environmentally Friendly
- Yes
- Ergonomic Fit
- Symmetrical
- Battery Included
- Yes
- Bluetooth Version
- 5
- Movement Detection
- Optical
- Movement Resolution (dpi)
- 2000
- Pointing Device Wireless Technology
- Bluetooth
- Operating System Compatibility
- Windows 10, iPadOS, Android, Mac OS X 11.0 Big Sur, Windows 11, iOS, ChromeOS
- Includes
- GENTIX BT Bluetooth Mouse 2 x AAA Batteries Operating Instructions Transport Pouch
- Platform Supported
- Mac, PC
- Power Source
- Batteries
- Package Contents
- GENTIX BT Bluetooth Mouse, 2 x AAA Batteries, Operating Instructions, Transport Pouch
- Device Supported
- Computer, Notebook, Smart TV, Smartphone, Tablet
- Product Line
- GENTIX BT
Dimensions
- Height
- 1.4 in
- Hand/Palm Size
- Small/Large
- Width
- 2.8 in
- Depth
- 4.4 in
Description
BLUETOOTH MOUSE WITH MULTI-DEVICE FUNCTION - CHERRY BLOSSOM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.