Shop CROWN AUTOMOTIVE
See all product information
Create Account
WIPER BLADES
- Mfr # J0973819
- Zoro # G722627339
product price:Â
$
15.25
/ea
Key Features
With Spoiler
No
Type
All Weather
Length
11 in
Style
Single Blade
Frame Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J0973819
- Zoro #
- G722627339
- UPC #
- 848399056631
- Country of Origin
- China
- With Spoiler
- No
- Type
- All Weather
- Style
- Single Blade
- Frame Color
- Silver
- Blade Color
- Black
- Frame Material
- Metal
- Blade Material
- Rubber
Dimensions
- Length
- 11 in
Description
11 Inch Length; Single Blade; Without Spoiler; Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.