LEDTrafficSignalController, Red, Hardwire
- Mfr # 303052
- Zoro # G722653215
product price:Â
$
2,414.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum
Series
BlinkerSign
LED Sign Type
Flashing Traffic Control Sign
Basic Power Source
Hardwire
Sign Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303052
- Zoro #
- G722653215
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sign Height
- 24 in
- Thickness
- 0.08 in
Details
- Sign Material
- Aluminum
- Series
- BlinkerSign
- LED Sign Type
- Flashing Traffic Control Sign
- Basic Power Source
- Hardwire
- Includes
- AC Power Cord
- Item
- LED Traffic Signal Controller
- Sign Legend
- Stop
- Background Color
- Red
- MUTCD Code
- R1-1
Description
LED Traffic Signal Controller, LED Sign Type Flashing Traffic Control Sign, Series BlinkerSign, Sign Legend Stop, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.