Compatible Projector Lamp
- Mfr # SP-LAMP-040-ER
- Zoro # G722727046
product price:Â
$
60.19
/ea
Key Features
Watts
300 W
For Use With
Projector Lamp for InFocus X XS1
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-LAMP-040-ER
- Zoro #
- G722727046
- UPC #
- -
- Country of Origin
- China
- Watts
- 300 W
- For Use With
- Projector Lamp for InFocus X XS1
- Rated Life
- 2000 hrs
Description
SP-LAMP-040-ER Compatible Projector Lamp for InFocus X XS1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.