CalibrationWeight, StainlessSteel, Metric
- Mfr # 80478
- Zoro # G722731944
product price:Â
$
52.39
/ea
Key Features
Measurement Type
Metric
Weights Included
5 mg
Finish
Polished
Calibration Certificate
Statement of Accuracy
Product Type
Calibration Weight Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80478
- Zoro #
- G722731944
- UPC #
- -
- Country of Origin
- United States
- Measurement Type
- Metric
- Weights Included
- 5 mg
- Finish
- Polished
- Item
- Calibration Weight
- Calibration Certificate
- Statement of Accuracy
- Product Type
- Calibration Weight Kit
- Includes
- Vial
- Nominal Mass - Maximum
- 5 mg
Description
Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.