Compression Lugs, Orange, Copper
- Mfr # L3038
- Zoro # G722785244
product price:Â
$
7.49
/ea
Sold in multiples of 25 for
$187.25
Key Features
Tongue Angle
Straight
Tongue Thickness
0.13 in
Maximum Voltage
600 V
Series
L
Contact Finish
Tin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L3038
- Zoro #
- G722785244
- UPC #
- 662381034106
- Country of Origin
- India
- Tongue Angle
- Straight
- Maximum Voltage
- 600 V
- Series
- L
- Contact Finish
- Tin
- For Wire Type
- Stranded
- Inspection Hole
- No
- Special Features
- High Conductivity Copper Tubing and Corrosion Resistant Tin-Plated Finish, Marked with Die Index and Color Coded
- Seam Style
- Seamless
- Hole Center to End
- 0.47 in
- For Conductor Material
- Copper
- Color Code
- Orange
- Termination Style
- Compression
- Barrel Style
- Chamfered
- Standards
- UL 467, UL 486A-486B, UL/cULus
- Material
- Copper
- Item
- Compression Lugs
- Die Code
- 14
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Tongue Thickness
- 0.13 in
- For Stranded Aluminum Wire Size - Maximum
- 250 kcmil
- Tongue Length
- 1.06 in
- Wire Rope Length
- 2.76 in
- Barrel Outside Diameter
- 0.62 in
- Barrel Inside Diameter
- 0.49 in
- Tongue Width
- 0.9 in
- Hole Size
- 0.41 in
- Barrel Size
- Long
- Overall Width
- 0.9 in
- For Stud Size
- 3/8 in
- For Stranded Copper Wire Size - Maximum
- 3/0 AWG
- Strip Length
- 1 7/16 in
- Overall Length
- 2.76 in
- Length
- 2.76 in
Description
Compression Lugs, Barrel Size Long, Color Code Orange, Die Code 14, Tongue Angle Straight, Tongue Width 0.9 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Material Copper, Maximum Voltage 600 V, Termination Style Compression, Seam Style Seamless, Standards UL 467, UL 486A-486B, UL/cULus, Number of Holes 1, Barrel Inside Diameter 0.49 in, Barrel Outside Diameter 0.62 in, Barrel Style Chamfered, Contact Finish Tin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.