Shop OHAUS

IndustrialBenchScale, 0.005lb/2g

  • Mfr # D61XWE50WQL7
  • Zoro # G722796325

product price: 
$
3,231.00
/ea
Free Shipping & Returns

Key Features

NTEP Rating
NTEP Rated
Overall Width
18 in
Series
Defender(TM) 6000 Hybrid
Weighing Surface Depth
18 in
Weighing Surface Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D61XWE50WQL7
Zoro #
G722796325
UPC #
840308901315
Country of Origin
China
NTEP Rating
NTEP Rated
Series
Defender(TM) 6000 Hybrid
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
IP Rating
IP68, IP69K
Scale Graduations
0.005 lb/2 g
Remote Control/Display
Column-Mounted
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Portioning, Percent Weighing, Net Total Weighing
Number of Display Characters
6
Scale Features
150% Overload Capacity Protection, Adjustable Non-Slip Rubber Feet, Auto Shut-Off, Auto-Tare, Bar Matrix Check Light, Customizable Print Templates, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Interface
Bluetooth, Ethernet, RS-485, RS-232, USB, Wi-Fi(R)
Includes
100 to 240V AC Universal Power Supply
Scale Mechanism
Digital
Weight Capacity - Imperial
100 lb
Voltage
100 to 240V AC
Batteries Required
Yes
Number of Batteries Included
0
Body Material
304 Stainless Steel, 316 Stainless Steel
Power Source - TS Only
Battery, Electric
Number of Batteries Required
1
Item
Industrial Bench Scale
Batteries Included
No
Scale Use Location
Laboratory, Food Processing, Packaging, Pharmaceutical, Production
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
Washdown
Yes
Product Type
Industrial Bench Scale
Weight Capacity - Metric
50 kg
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.005 lb/2 g, Overall Width 18 in, Overall Depth 24 3/4 in, Overall Height 37 1/4 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Portioning, Percent Weighing, Net Total Weighing

Ratings & reviews