IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52P50RTX2
  • Zoro # G722796417
product price: 
$
2,568.60
/ea
Free Shipping & Returns

Key Features

Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Weight Capacity - Imperial
100 lb
Overall Height
35 5/8 in
Weight Capacity - Metric
50 kg
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52P50RTX2
Zoro #
G722796417
UPC #
840308901841
Country of Origin
China
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Weight Capacity - Imperial
100 lb
Weight Capacity - Metric
50 kg
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
IP Rating
Not IP Rated
Battery Type
Lithium
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Power Source - TS Only
Battery, Electric
Weighing Surface Material
Stainless Steel
Includes
100 to 240V AC Universal Power Supply
Product Type
Industrial Bench Scale
Batteries Required
Yes
Remote Control/Display
Column-Mounted
Series
Defender(TM) 5000
Batteries Included
No
Scale Display
Backlit LED, Dot Matrix LCD
Scale Graduations
0.005 lb/2 g
Item
Industrial Bench Scale
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Number of Batteries Included
0
Washdown
No
Scale Mechanism
Digital
Voltage
100 to 240V AC
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Number of Batteries Required
1
NTEP Rating
NTEP Rated
Calibration Certificate
No Certificate
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Height
35 5/8 in
Weighing Surface Width
18 in
Overall Width
18 in
Weighing Surface Depth
24 in
Overall Depth
30 5/8 in

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 18 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 18 in, Overall Depth 30 5/8 in, Overall Height 35 5/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews