Shop OHAUS

IndustrialBenchScale, 0.002lb/1g

  • Mfr # R71MD60 AM
  • Zoro # G722796448

product price: 
$
2,455.99
/ea
Free Shipping & Returns

Key Features

Product Type
Industrial Bench Scale
Weighing Units
Custom, g, kg, lb, lb/oz, oz
Overall Depth
18 3/8 in
Batteries Included
No
Scale Functions
Check Counting, Check Weighing, Differential Weighing, Dynamic Weighing, Portioning, Formulation, Parts Counting, Percent Weighing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R71MD60 AM
Zoro #
G722796448
UPC #
840308903135
Country of Origin
China
Product Type
Industrial Bench Scale
Weighing Units
Custom, g, kg, lb, lb/oz, oz
Batteries Included
No
Scale Functions
Check Counting, Check Weighing, Differential Weighing, Dynamic Weighing, Portioning, Formulation, Parts Counting, Percent Weighing
Standards
CSA C22.2 No. 60950-1, FCC Part 15 Class A, ICES-001 Class A, IEC 60950-1, IEC 61326-1, UL 60950-1
Voltage
100 to 240V AC
Item
Industrial Bench Scale
Weighing Surface Material
Stainless Steel
Scale Use Location
Commercial, Dry Environments, Factory Floor, Industrial, Inventory, Laboratory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Shipping Dock, Store Room, Warehouse
Includes
AC Adapter, Weigh Below Hook
Remote Control/Display
Column-Mounted, Corded Remote, Front-Mounted
Weight Capacity - Metric
60 kg
Series
Ranger(TM) 7000
Number of Batteries Included
0
Power Source - TS Only
Battery, Electric
Washdown
No
Scale Mechanism
Digital
Scale Graduations
0.002 lb/1 g
NTEP Rating
NTEP Rated
Body Material
Die-Cast Metal, Stainless Steel
Batteries Required
Yes
Scale Features
Auto-Dim, Auto-Sleep, Auto-Tare, Chain Tare, Check-Weighing Lights with Selectable Operation and Audible Signal Settings, Density Weighing, Overload/Underload Indicators, Selectable Brightness Settings, Selectable Environmental and Autoprint Settings, Several Selectable Operating Languages, Sieve Analysis, Stability Indicator
Weight Capacity - Imperial
150 lb
Interface
2 In/4 Out Discrete I/O, Ethernet, RS-232, USB
Calibration Certificate
No Certificate
Number of Batteries Required
1
IP Rating
IP54
Scale Display
TFT Graphic LCD
Battery Type
Lithium
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display TFT Graphic LCD, Weighing Surface Depth 12 1/4 in, Weighing Surface Width 14 3/4 in, Weighing Units Custom, g, kg, lb, lb/oz, oz, Scale Graduations 0.002 lb/1 g, Overall Width 14 7/8 in, Overall Depth 18 3/8 in, Overall Height 5 in, Scale Functions Check Counting, Check Weighing, Differential Weighing, Dynamic Weighing, Portioning, Formulation, Parts Counting, Percent Weighing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.