Shop OHAUS

Food Scale, LED, 0.01 lb/5 g

  • Mfr # V22PWE30T AM
  • Zoro # G722796479

product price: 
$
610.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Required
1
Standards
IEC 61010-1, CAN/CSA C22.2 No. 61010-1, IEC 61326-1 - Class B, Basic environments¿ Food Safety: NSF/ANSI 169, Industry Canada ICES-003 - Class B, NSF/ANSI /3-A 14159-1¿ Other: RoHS, UL Std. No. 61010-1¿ Electromagnetic Compatibility: FCC Part 15
Display Character Height
13/16 in
Weighing Surface Material
Stainless Steel
Scale Mechanism
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V22PWE30T AM
Zoro #
G722796479
UPC #
840308903203
Country of Origin
China

Dimensions

Display Character Height
13/16 in
Weighing Surface Depth
7 1/2 in
Overall Depth
11 in
Weighing Surface Width
9 1/2 in
Overall Width
11 in
Overall Height
4 3/4 in

Details

Number of Batteries Required
1
Standards
IEC 61010-1, CAN/CSA C22.2 No. 61010-1, IEC 61326-1 - Class B, Basic environments¿ Food Safety: NSF/ANSI 169, Industry Canada ICES-003 - Class B, NSF/ANSI /3-A 14159-1¿ Other: RoHS, UL Std. No. 61010-1¿ Electromagnetic Compatibility: FCC Part 15
Weighing Surface Material
Stainless Steel
Scale Mechanism
Digital
IP Rating
IPX8
Weight Capacity - Metric
30 kg
Battery Type
Lead Acid
Number of Batteries Included
1
Washdown
Yes
Scale Use Location
Food Processing, Harsh Environment
Remote Control/Display
Integrated
Batteries Required
Yes
Product Type
Food Scale
Item
Food Scale
Scale Graduations
0.01 lb/5 g
Power Source - TS Only
Battery, Electric
Number of Display Characters
6
NTEP Rating
Not NTEP Rated
Series
Valor(TM) 2000
Calibration Certificate
No Certificate
Body Material
ABS Plastic, Stainless Steel
Voltage
100 to 220V AC
Weight Capacity - Imperial
60 lb
Batteries Included
Yes
Includes
100 to 240V AC Universal Power Supply
Scale Features
Auto-Close Power Jack Cover, Transportation Handle
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Food Scale, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.01 lb/5 g, Overall Width 11 in, Overall Depth 11 in, Overall Height 4 3/4 in, Scale Features Auto-Close Power Jack Cover, Transportation Handle, Scale Use Location Food Processing, Harsh Environment, Washdown Yes, Number of Display Characters 6, Interface Not Applicable, Calibration Certificate No Certificate, Display Character Height 13/16 in

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.