Shop OHAUS
See all product information
Create Account
Label Printer
- Mfr # ZD421T
- Zoro # G722796493
product price:Â
$
1,227.99
/ea
Free Shipping & Returns
Key Features
Print Method
Thermal Transfer
Print Speed
6 in Per Second
Product Type
Scale Thermal Printer
Overall Height
7 7/16 in
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD421T
- Zoro #
- G722796493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 7/16 in
- Overall Width
- 8 in
- Overall Depth
- 10 1/2 in
Details
- Print Method
- Thermal Transfer
- Print Speed
- 6 in Per Second
- Product Type
- Scale Thermal Printer
- Item
- Scale Thermal Printer
- Material
- ABS
- Printer Resolution
- 203 dpi
- Interface
- RS232, USB Ports
- Includes
- AC Adapter
- Shell Material
- ABS
Description
Scale Thermal Printer, Overall Height 7 7/16 in, Overall Width 8 in, Print Method Thermal Transfer, Print Speed 6 in Per Second, Interface RS232, USB Ports, Includes AC Adapter, Overall Depth 10 1/2 in, Printer Resolution 203 dpi, Material ABS, Basic Power Source Electric
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.