IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52XW50RQL5
  • Zoro # G722796646
product price: 
$
2,520.00
/ea
Free Shipping & Returns

Key Features

Overall Height
4 3/4 in
Voltage
100 to 240V AC
Battery Type
Lithium
Calibration Certificate
No Certificate
Batteries Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW50RQL5
Zoro #
G722796646
UPC #
840308902305
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Weighing Surface Width
18 in
Weighing Surface Depth
18 in
Overall Depth
28 7/8 in
Overall Width
18 in

Details

Voltage
100 to 240V AC
Battery Type
Lithium
Calibration Certificate
No Certificate
Batteries Included
No
Item
Industrial Bench Scale
NTEP Rating
NTEP Rated
Includes
100 to 240V AC Universal Power Supply
Number of Batteries Required
1
Scale Display
Backlit LED, Dot Matrix LCD
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Number of Batteries Included
0
Weight Capacity - Metric
50 kg
Weighing Surface Material
Stainless Steel
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Remote Control/Display
Front-Mounted
Scale Mechanism
Digital
Batteries Required
Yes
Weight Capacity - Imperial
100 lb
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Washdown
Yes
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
IP Rating
IP67, IP68
Product Type
Industrial Bench Scale
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Scale Graduations
0.005 lb/2 g
Power Source - TS Only
Battery, Electric
Series
Defender(TM) 5000
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 18 in, Overall Depth 28 7/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.