Shop OHAUS

IndustrialBenchScale, 0.002lb/1g

  • Mfr # D61XWE25WQR6
  • Zoro # G722796707

product price: 
$
2,353.50
/ea
Free Shipping & Returns

Key Features

Weight Capacity - Imperial
50 lb
Voltage
100 to 240V AC
Includes
100 to 240V AC Universal Power Supply
Batteries Included
No
Overall Depth
17 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D61XWE25WQR6
Zoro #
G722796707
UPC #
840308901285
Country of Origin
China
Weight Capacity - Imperial
50 lb
Voltage
100 to 240V AC
Includes
100 to 240V AC Universal Power Supply
Batteries Included
No
IP Rating
IP68, IP69K
Calibration Certificate
No Certificate
Weight Capacity - Metric
25 kg
Scale Mechanism
Digital
NTEP Rating
NTEP Rated
Scale Graduations
0.002 lb/1 g
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Portioning, Percent Weighing, Net Total Weighing
Weighing Surface Material
Stainless Steel
Scale Features
150% Overload Capacity Protection, Adjustable Non-Slip Rubber Feet, Auto Shut-Off, Auto-Tare, Bar Matrix Check Light, Customizable Print Templates, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Series
Defender(TM) 6000 Hybrid
Number of Display Characters
6
Batteries Required
Yes
Power Source - TS Only
Battery, Electric
Washdown
Yes
Interface
Bluetooth, Ethernet, RS-485, RS-232, USB, Wi-Fi(R)
Number of Batteries Required
1
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
Scale Use Location
Laboratory, Food Processing, Packaging, Pharmaceutical, Production
Body Material
304 Stainless Steel, 316 Stainless Steel
Item
Industrial Bench Scale
Number of Batteries Included
0
Remote Control/Display
Column-Mounted
Product Type
Industrial Bench Scale
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.002 lb/1 g, Overall Width 12 in, Overall Depth 17 3/8 in, Overall Height 24 1/4 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Portioning, Percent Weighing, Net Total Weighing

Ratings & reviews