IndustrialBenchScale, 0.0005lb/0.2g

  • Mfr # D52XW5WQS5
  • Zoro # G722796745
product price: 
$
2,224.80
/ea
Free Shipping & Returns

Key Features

Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Weighing Surface Material
Stainless Steel
Battery Type
Lithium
Number of Batteries Included
0
Scale Mechanism
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW5WQS5
Zoro #
G722796745
UPC #
840308902473
Country of Origin
China

Dimensions

Overall Width
10 in
Weighing Surface Width
10 in
Weighing Surface Depth
10 in
Overall Depth
20 3/4 in
Overall Height
4 3/4 in

Details

Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Weighing Surface Material
Stainless Steel
Item
Industrial Bench Scale
Battery Type
Lithium
Number of Batteries Included
0
Scale Mechanism
Digital
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Batteries Included
No
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Scale Graduations
0.0005 lb/0.2 g
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Product Type
Industrial Bench Scale
Batteries Required
Yes
Weight Capacity - Metric
5 kg
IP Rating
IP67, IP68
Scale Display
Backlit LED, Dot Matrix LCD
Remote Control/Display
Front-Mounted
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Number of Batteries Required
1
Calibration Certificate
No Certificate
Includes
100 to 240V AC Universal Power Supply
Power Source - TS Only
Battery, Electric
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
NTEP Rating
NTEP Rated
Washdown
Yes
Weight Capacity - Imperial
10 lb
Voltage
100 to 240V AC
Series
Defender(TM) 5000
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.0005 lb/0.2 g, Overall Width 10 in, Overall Depth 20 3/4 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews