Shop MSI

Pro MP271 E14A

  • Mfr # PROMP271E14A
  • Zoro # G722806765

product price: 
$
176.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
1,920 x 1,080
Width
24.1 in
Speakers
Yes
Standard Refresh Rate
144 Hz
Product Type
LCD Monitor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PROMP271E14A
Zoro #
G722806765
UPC #
824142440759
Country of Origin
China
Max. Resolution
1,920 x 1,080
Speakers
Yes
Standard Refresh Rate
144 Hz
Product Type
LCD Monitor
Panel Technology
In-plane Switching (IPS) Technology
Number of VGA Ports
1
Tearing Prevention Technology
FreeSync
Pixel Pitch
0.31140 mm x 0.31140 mm
Response Time Details
1 ms MPRT, 4 ms GTG
Response Time
4 ms GTG, 1 ms MPRT
Vertical Viewing Angle
178°
Total Number of HDMI Ports
1
HDMI Inputs
1
HD Resolution
Yes
Package Contents
Pro MP271 E14A Widescreen LCD Monitor, 1x HDMI Cable (1.4), 1x Quick Guide, 1x Power Cord (C13)
VESA Mount Standard
100 x 100
Surface Treatment
Anti-glare
Vertical Frequency
48 Hz to 144 Hz
VESA Mount Compatible
Yes
Stand Adjustments
Tilt
Screen Mode
Full HD
Number of HDMI 2.0 Ports
1
Audio Line In
Yes
Aspect Ratio
16:9
Frequency
60 Hz, 50 Hz
Brightness
300 Nit
Active Display Area (H x V)
23.54" x 13.24"
Dynamic Contrast Ratio
100,000,000:1
Energy Star
Yes
Features
Variable Picture Mode, Auto Power Off, 3-sided Bezel Less, Kensington Lock, Eye Care Technology, Zoom, Eye-Q Technology, sRGB, Ergonomic Design, Flicker-free, Bezel-less Design, ComfortView
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,500:1
HDMI Version
2
DisplayPort
Yes
HDMI
Yes
Number of Speakers
2
Color Gamut
83% Adobe RGB, 87% DCI-P3, 116% sRGB (CIE 1976)
Number of Screens
1
Horizontal Frequency
52.85 kHz to 158.54 kHz
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
High Dynamic Range (HDR) Ready
Yes
Product Line
Pro

Dimensions

Width
24.1 in
Screen Size Class
27"
Viewable Screen Size
27"
Width with Stand
24.08"
Height with Stand
17.84"
Depth with Stand
8.14"
Depth
2"
Height
14"

Description

MSI PRO MP271 E14A 27-inch IPS 1920 x 1080 (FHD) Gaming Office Monitor, 144Hz, Adaptive-Synch, HDR Ready, HDMI, VGA Port, DisplayPort, VESA Mountable, Tilt, 4-side slim bezel ,1ms, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.