V90 Backup Ring
- Mfr # GR-V8-90-280
- Zoro # G722808745
product price:Â
$
44.69
/ea
Key Features
Outside Diameter - Nominal
14 1/4 in
Operating Temperature - Maximum
482 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Cross-Section Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-280
- Zoro #
- G722808745
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Cross-Section Shape
- Rectangular
- Dash Number
- 280
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- System of Measurement
- Inch, Metric
- Durometer
- 90
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V90 Backup Ring
- Cut Type
- Solid
- Material
- Viton(R)
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 14 1/4 in
- Inside Diameter - Nominal
- 14 1/64 in
- Cross-Section Width
- 1/8 in
- Outside Diameter - Actual
- 14.25 in
- Axial Thickness
- 0.04 in
- Inside Diameter - Actual
- 14.02 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.04 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.