Shop DELTA
See all product information
Create Account
Ophelia Single-Handle Pull-Down Kitchen Faucet In Spotshield Stainless
Mfr # 19888Z-SP-DST
Zoro # G722874191
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Finish
Spotshield Stainless
Depth
16 in
Width
11 in
Length (In.)
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19888Z-SP-DST
- Zoro #
- G722874191
- UPC #
- 195205005438
- Country of Origin
- China
Dimensions
- Depth
- 16 in
- Width
- 11 in
- Length (In.)
- 11.75 in
Details
- Finish
- Spotshield Stainless
- Item
- Pull-Down
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov