Programmable Thermostat
- Mfr # Resideo TH140-28-01-B
- Zoro # G722879134
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Display Type
Electronic LCD Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Resideo TH140-28-01-B
- Zoro #
- G722879134
- UPC #
- -
- Country of Origin
- China
- Display Type
- Electronic LCD Display
Description
This versatile 7-day programmable electronic thermostat serves as a reliable replacement for the Resideo TH140-28-01-B/U and compatible models, offering dependable temperature control for 1-stage heat systems across diverse applications. Engineered for both residential and light commercial installations, this unit accommodates line voltage operation at 24, 120, and 240 VAC, as well as low voltage, millivolt, and hot water heating systems including baseboard heaters, convectors, radiant systems, and circulators. Powered by two standard AA/LR6 alkaline batteries rated at 1.5V each, the thermostat features a convenient low battery indicator with a 60-day advance warning to prevent unexpected shutdowns. The device delivers robust switching capacity with maximum resistive load ratings of 5A at 240 VAC or 5A at 30 VDC, and maximum inductive load ratings of 2A at 240 VAC or 2A at 30 VDC at a power factor of 0.4. The intuitive LCD display features backlit illumination with selectable Celsius or Fahrenheit temperature readout and 0.1-degree resolution for precise setpoint adjustment. Operating temperature range spans 0 Degrees C to 50 Degrees C at up to 95 percent relative humidity non-condensing, with user setpoint adjustability from 5 Degrees C to 30 Degrees C. The unit maintains excellent temperature control accuracy of plus or minus 0.5 Degrees C and withstands storage conditions from minus 20 Degrees C to 50 Degrees C. This professional-grade thermostat combines practical functionality with accurate digital control, making it an ideal solution for facilities requiring reliable heating system management across multiple voltage platforms and application types.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.