Shop ILC
See all product information
Create Account
Programmable Thermostat
- Mfr # Resideo TH6110D1021/U
- Zoro # G722879868
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Control Range
40 to 90 degrees Fahrenheit
Display Type
Digital LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Resideo TH6110D1021/U
- Zoro #
- G722879868
- UPC #
- -
- Country of Origin
- China
Details
- Control Range
- 40 to 90 degrees Fahrenheit
- Display Type
- Digital LCD
Description
The Resideo TH6110D1021/U FocusPRO 6000 series programmable digital thermostat is engineered for single-stage heating and cooling applications in conventional and heat pump HVAC systems. This commercial-grade thermostat delivers reliable temperature management with a control range of 40 to 90 degrees Fahrenheit, making it suitable for diverse climate control environments. This model features flexible programming options with 5-1-1 (weekdays, Saturday, Sunday) or 5-2 (weekdays/weekend) scheduling capabilities, allowing facility managers to optimize energy consumption across varying operational schedules. The large, clear backlit digital display spans 5.09 square inches and simultaneously shows time, operating mode, indoor temperature, and system status for quick at-a-glance monitoring. The thermostat accommodates both hardwired and battery-powered installation configurations, with convenient AA battery backup accessible through an easy flip-out door design. Electrical specifications include 20 to 30 volts operation with standard terminal connections (RC, R, W, O/B, Y, G, C) for seamless integration with existing systems. User-selectable switching modes include Heat, Cool, Auto, and Off for system operation, with independent Auto and On settings for fan control. Physical dimensions of 5 13/16 inches width by 1 1/2 inches depth by 3 9/16 inches height enable straightforward wall mounting in standard installations. The unit operates reliably in humidity levels from 5 to 90 percent non-condensing environments. Ideal for commercial buildings, small facilities, and industrial applications requiring precise, cost-effective temperature regulation without complex programming requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.