Flex Brim
- Mfr # FBBK
- Zoro # G722886033
product price:Â
$
20.49
/ea
Key Features
Compatible Series
Type II+
Color
Black
Areas Covered
Brim
ANSI Impact Type
Type 1
Compatible Product Type
Safety Helmets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBBK
- Zoro #
- G722886033
- UPC #
- -
- Country of Origin
- United States
- Compatible Series
- Type II+
- Item
- Flex Brim
- Color
- Black
- Areas Covered
- Brim
- ANSI Impact Type
- Type 1
- Compatible Product Type
- Safety Helmets
- Compatible Brand
- BULLARD
- Wire Color
- Black
Description
Flex Brim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.