Bump Cap
- Mfr # BKVDGP
- Zoro # G722887078
product price:Â
$
6.65
/ea
Key Features
High-Visibility
Not High-Visibility
Headwear Style
Helmet
Venting
Yes
Shell Material
Polyethylene
Shell Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKVDGP
- Zoro #
- G722887078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 1 3/4 in
Details
- High-Visibility
- Not High-Visibility
- Headwear Style
- Helmet
- Venting
- Yes
- Shell Material
- Polyethylene
- Shell Pattern
- Solid
- Includes Accessory Slots
- No
- ANSI Bump Cap Impact Level
- Not Rated
- Shell Color
- Dove Gray
- Standards
- ISO 9001
- Item
- Bump Cap
- Suspension Adjustment Type
- Pinlock
Description
Bump Cap, Includes LED Lights No, Standards ISO 9001, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.