Bump Cap
- Mfr # BKDGP
- Zoro # G722887177
product price:Â
$
6.65
/ea
Key Features
Includes Accessory Slots
No
Standards
ISO 9001
Brim Length
1 3/4 in
High-Visibility
Not High-Visibility
Shell Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKDGP
- Zoro #
- G722887177
- UPC #
- -
- Country of Origin
- United States
- Includes Accessory Slots
- No
- Standards
- ISO 9001
- High-Visibility
- Not High-Visibility
- Shell Material
- Polyethylene
- Shell Pattern
- Solid
- Shell Color
- Dove Gray
- ANSI Bump Cap Impact Level
- Not Rated
- Suspension Adjustment Type
- Pinlock
- Headwear Style
- Helmet
- Venting
- No
- Item
- Bump Cap
Dimensions
- Brim Length
- 1 3/4 in
- Size - Alpha
- One Size
Description
Bump Cap, Includes LED Lights No, Standards ISO 9001, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.