Shop J.W. WINCO
See all product information
Create Account
Pull Handle
- Mfr # 429-A4-12-160-10X24-MT-F
- Zoro # G722920072
product price:Â
$
65.39
/ea
Key Features
Handle Shape
Bridge
Includes Seals
Seals Included
Grip Offset
1.54 in
Food Grade
Food Safe
Standards
AISI, FDA Approved, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-12-160-10X24-MT-F
- Zoro #
- G722920072
- UPC #
- 664423640795
- Country of Origin
- Germany
- Handle Shape
- Bridge
- Includes Seals
- Seals Included
- Grip Offset
- 1.54 in
- Food Grade
- Food Safe
- Standards
- AISI, FDA Approved, RoHS
- Mounting Hole Center to Center
- 6.3 in
- Count
- 1
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Resistance Properties
- Corrosion Resistant
- Item
- Pull Handle
- Load Capacity - Parallel
- 1,012 lbf
- Number of Mounting Holes
- 2
- Installation Type
- Rear-Mount
- Load Capacity - Perpendicular
- 89 lbf
- Grip Shape
- Round
- Projection
- 2 in
- Color
- Silver
- Finish
- Matte
- Load Rating
- Load Rated
- Material
- Stainless Steel
- Product Type
- Handle
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 6.3 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 6 3/4 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 5.8 in, Color Silver, Standards AISI, FDA Approved, RoHS