Shop SKB

Case

  • Mfr # 3SKB-R916U24
  • Zoro # G722936936

product price: 
$
2,840.99
/ea
Free Shipping & Returns

Key Features

Series
r Series
Caster Wheel Diameter
4 1/2 in
Includes Casters
Caster Included
Stackable
Stacking Capable
Overall Depth
26 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SKB-R916U24
Zoro #
G722936936
UPC #
789270091627
Country of Origin
United States

Dimensions

Caster Wheel Diameter
4 1/2 in
Overall Depth
26 1/2 in
Overall Width
37 1/2 in
Wire Rope Length
35 3/4 in
Overall Length
35 3/4 in
Length
35 3/4 in

Details

Series
r Series
Includes Casters
Caster Included
Stackable
Stacking Capable
Item
Case
Weight
117.54 lb
Color
Black
Closure Type
Recessed Latch
Resistant To
Shock, Water
Mobility
Mobile

Description

Case, Closure Type Recessed Latch, Color Black, Overall Depth 26 1/2 in, Overall Length 35 3/4 in, Overall Width 37 1/2 in, Weight 117.54 lb, Caster Wheel Diameter 4 1/2 in, Mobility Mobile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews