Surface Roughness Tester, Analysis Graph

  • Mfr # ISR-C003
  • Zoro # G7229649
product price: 
$
2,362.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
2 to 590 micron in, 4 to 1968 micron in
Profile
Ra, Rz, Rq, Rt
Sampling Length (In.)
0.2 in
Number of Sampling Spans
3
Arbitrary Length (In.)
4.170
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ISR-C003
Zoro #
G7229649
UPC #
-
Country of Origin
China

Dimensions

Sampling Length (In.)
0.2 in
Arbitrary Length (In.)
4.170
Cut Off Length (In.)
0.01 in, 0.03 in, 0.1 in
Dimensions (In.)
4.17 x 2.75 x 0.94
Probe Tip Radius
10 um
Sampling Length
0.2 in
Transverse Cutoff Length
0.01 in; 0.03 in; 0.1 in
Sampling Range Arbitrary Length
4.17 mm
Dimensions - Display Unit
0.94 in x 2.75 in x 4.17 in
Display Screen Size
2.28 in
Fits Chest Size
Automatic Power Off

Details

Item
Portable Surface Roughness Tester with Onboard Display
Measuring Range
2 to 590 micron in, 4 to 1968 micron in
Profile
Ra, Rz, Rq, Rt
Number of Sampling Spans
3
Analysis Graph
Yes
Drive Unit
Skidded
Includes
Calibration Block
Tester Series
Insize C003
Power Supply
9V Battery
Detector
0.012ozf
Probe
393 uin
Features
Automatic Power Off
Measuring Range Ra
0.05 micronm to 15 micronm
Probe Sensor Type
Piezoelectric
Includes Printer
No
Measuring Condition Standards
ANSI, ISO-4287, JISB0601, ISO-12085, JIS-B0631
Profile Resolution
0.01micron in
Minimum Operating Temperature - F
-4 Degrees F
Detector Measuring Force
3.34 mN
Number of Parameters Measured
4
Measuring Range Rz
0.1 micronm to 50 micronm
Includes Battery
Yes
Parameters Measured
Ra, Rz, Rq, Rt
Probe Positions
Axial
Maximum Operating Temperature - F
104 Degrees F
SPC Output
No
Display Functions
Select Sampling Length
Drive Unit Principle
Skid
Includes Case
No
Measuring Range (In.)
2 to 590 micron in, 4 to 1968 micron in
Minimum Operating Temperature - C
-20 Degrees C
Maximum Operating Temperature - C
40 Degrees C
IP Rating
Not Rated
Measuring Range (mm)
0.05 mm
Operating Position
Horizontal, Vertical
Operating Temperature Range
-4 Degrees F to 104 Degrees F / -20 Degrees C to 40 Degrees C
Compatible Memory Card
None

Description

If you need a reliable surface roughness tester, the InSize ISR-C003 is what you are looking for. It is an affordable yet effective way to ensure that your surfaces are free of defects. The InSize ISR-C003 Surface Roughness Tester has a measuring range of 2 to 590 micron in., 4 to 1968 micron in.. With an accuracy of +/-0.1%, this handheld device measures Ra, Rz, Rq and Rt. This white surface roughness tester comes with automatic power off function. It also has a cut off length ranging from 0.01 in., 0.03 in., and 0.1 in.. If you're looking for an easy way to get accurate measurements, the InSize ISR-C003 Surface Roughness Tester is the tool for you.

Ratings & reviews