Shop ADVANCE TABCO

EquipFillerTable, Silver, SS, 24inD, 24inW

  • Mfr # TKSLAG-242-X
  • Zoro # G723355347

product price: 
$
959.99
/ea
Free Shipping & Returns

Key Features

Included Components
Backsplash, Side and Rear Crossrails
Number of Drawers
0
Assembly
Unassembled
Metal Top Thickness
1 5/8 in
Top Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKSLAG-242-X
Zoro #
G723355347
UPC #
747545 15954 0
Country of Origin
China

Dimensions

Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Backsplash Height
5 in
Back Stop Height
5 in
Maximum Adjustable Height
36 1/2 in
Overall Width
24 in
Overall Depth
24 in
Work Surface Width
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Fits Chest Size
All TIG Welded

Details

Included Components
Backsplash, Side and Rear Crossrails
Number of Drawers
0
Assembly
Unassembled
Top Material
Stainless Steel
Frame Construction
Welded Only
Number of Flow Rails
0
For Location
Indoor
Overall Load Capacity
800 lb
Series
Economy
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Features
All TIG Welded
Number of Shelves
0
Portability
Stationary
Maximum Shelf Load Capacity
350
Edge Shape
Round Corner
Number of Bins
0
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Item
Equipment Filler Table
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Color
Silver
Standards
NSF
Frame Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.