Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 36inW

  • Mfr # TSLAG-243-X
  • Zoro # G723357860

product price: 
$
815.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Mechanism
Adjustable Foot
Number of Shelves
0
Top Material
Stainless Steel
Work Surface Depth
24 in
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSLAG-243-X
Zoro #
G723357860
UPC #
747545 21405 8
Country of Origin
China

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Height Adjustment Increments
1/2 in
Work Surface Width
36 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Metal Top Thickness
1 5/8 in
Fits Chest Size
All TIG Welded

Details

Number of Shelves
0
Top Material
Stainless Steel
Portability
Stationary
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Number of Bins
0
Assembly
Unassembled
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Series
Economy
Overall Load Capacity
800 lb
Number of Drawers
0
Edge Shape
Round Corner
NSF Certified
NSF Certified
Frame Construction
Welded Only
Color
Silver
Maximum Shelf Load Capacity
350
For Location
Indoor
Included Components
Side and Rear Crossrails
Features
All TIG Welded
For Environment
Food Industry
Item
Work Table
Standards
NSF
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.