Shop ADVANCE TABCO

WorkTable, Silver, SS, 30inD, 24inW

  • Mfr # TMS-302
  • Zoro # G723358409

product price: 
$
918.99
/ea
Free Shipping & Returns

Key Features

Work Surface Depth
30 in
Features
All TIG welded
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TMS-302
Zoro #
G723358409
UPC #
747545 16070 6
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
24 in
Overall Width
24 in
Height Adjustment Increments
1/2 in
Fits Chest Size
All TIG welded

Details

Features
All TIG welded
Item
Work Table
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Number of Drawers
0
Frame Construction
Welded Only
Edge Shape
Round Corner
Number of Shelves
0
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
350
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Included Components
Side and Rear Crossrails
Top Material
Stainless Steel
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Number of Bins
0
Expandable Work Surface
No
Overall Load Capacity
640 lb
Top Material Finish
Satin
Number of Flow Rails
0
Color
Silver
Standards
NSF
Portability
Stationary
Frame Material Finish
Satin Finish
Series
Standard

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.