Core Bit
- Mfr # 48-20-5135
- Zoro # G723359871
product price:Â
$
139.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Workpiece Material
Concrete
Includes
Centering Pin, Core Bit, Guide Plate
Core Bit Cutter Material
Concrete
Core Body Length
4 1/16 in
Decimal Equivalent
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-5135
- Zoro #
- G723359871
- UPC #
- 45242401451
- Country of Origin
- Poland
Dimensions
- Core Body Length
- 4 1/16 in
- Shank Diameter
- 45/64 in
- Overall Length
- 8 in
- Maximum Drilling Depth
- 4 1/16 in
- Core Diameter
- 2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- For Workpiece Material
- Concrete
- Includes
- Centering Pin, Core Bit, Guide Plate
- Core Bit Cutter Material
- Concrete
- Decimal Equivalent
- 2 in
- Centering Bit Included
- Yes
- Item
- Core Bit
- Shank Type
- SDS-Max
Description
Core Bit, 2 in, Maximum Drilling Depth 4 1/16 in, 45/64 in Shank Diameter, Core Body Length 4 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.