Stud Type: Hex, Crowned
- Mfr # MCR-16-B
- Zoro # G723387294
product price:Â
$
46.15
/ea
Key Features
Roller Diameter
16 mm
Roller Width
11 mm
Stud Diameter
6 mm
Stud Thread Size
M6x1.00
Overall Length
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-16-B
- Zoro #
- G723387294
- UPC #
- 651041185838
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 16 mm
- Roller Width
- 11 mm
- Stud Diameter
- 6 mm
- Stud Thread Size
- M6x1.00
- Overall Length
- 28 mm
- Stud Thread Length
- 8 mm
- Stud Length
- 16 mm
- Length
- 28 mm
Details
- Item
- Stud Roller
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Series
- MCR
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.