Shop MASON PLASTICS
See all product information
Create Account
ConveyorChain, 10'L, 15"W, Gry, Acetal
- Mfr # EP8505-15-10
- Zoro # G723558359
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
Magnetic
Non-Magnetic
Overall Length
10 ft
Finish
Uncoated
Tab Thickness
0.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP8505-15-10
- Zoro #
- G723558359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
- Tab Thickness
- 0.29 in
- Wire Rope Length
- 1 ft
- Length
- 10 ft
Details
- Operating Temperature - Minimum
- -40 Degrees F
- Magnetic
- Non-Magnetic
- Finish
- Uncoated
- Series
- ATW EP8505
- Operating Temperature - Maximum
- 180 Degrees F
- Tensile Strength
- 1,112 lbf
- Item
- Conveyor Chain
- NSF Rated
- Not NSF Rated
- Color
- Gray
- Pitch
- 0.75 in
- Material
- Acetal
- Pin Material
- Plastic
- Shell Material
- Acetal
- Wire Color
- Gray
Description
ConveyorChain, 10'L, 15"W, Gry, Acetal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.