ConveyorChain, 10'L, 3.25"W, Gry, Acetal
- Mfr # EP8505-TT3.25-10
- Zoro # G723558991
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Pin Material
Plastic
Overall Length
10 ft
Material
Acetal
Series
MTW EP8505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP8505-TT3.25-10
- Zoro #
- G723558991
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Pin Material
- Plastic
- Material
- Acetal
- Series
- MTW EP8505
- Pitch
- 0.75 in
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Conveyor Chain
- Magnetic
- Non-Magnetic
- Tensile Strength
- 1,112 lbf
- NSF Rated
- Not NSF Rated
- Finish
- Uncoated
- Shell Material
- Acetal
- Wire Color
- Gray
- Traction Material
- Acetal
Dimensions
- Overall Length
- 10 ft
- Tab Thickness
- 0.29 in
- Wire Rope Length
- 1 ft
- Length
- 10 ft
Description
ConveyorChain, 10'L, 3.25"W, Gry, Acetal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.