Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-10813FF
- Zoro # G723933507
product price:Â
$
12.19
/ea
Sold in multiples of 10 for
$121.90
Key Features
Coating Coverage
Closed
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Series
Predator
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-10813FF
- Zoro #
- G723933507
- UPC #
- 198438109768
- Country of Origin
- Korea, Republic of
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Details
- Item
- Flap Disc
- Coating Coverage
- Closed
- Connector Type
- Threaded Hole
- Abrasive Material
- Ceramic
- Series
- Predator
- Grade
- Coarse
- Grit
- 36
- Flap Disc Type
- Type 27
- Maximum Operating Speed
- 13,300 RPM
- Backing Plate Material
- Fiberglass
- Density Rating
- Standard
- Abrasive Type
- Coated
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 36, Maximum Operating Speed 13,300 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.