Shop BALDWIN FILTERS
See all product information
Create Account
Air Filter, Air Element
- Mfr # PA30158
- Zoro # G7246465
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 in
Width
10 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA30158
- Zoro #
- G7246465
- UPC #
- 791440104594
- Country of Origin
- United States
- Air Filter Type - Automotive
- Engine Air Filter
- Air Filter Design
- Round
- Element Only - Automotive Filters
- No
- Item
- Automotive Air Filter
- Description/Special Features
- Air Element
- Filter Design
- Axial Seal
- Features
- Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
- Shape
- Round
- Media Material
- Cellulose, Paper
- Compatible Vehicle Make
- Donaldson
- Compatible Vehicle Type
- Buses
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Product Type
- Air Filter Element
- Standards
- ISO 9001:2015
- Baldwin Interchange
- PA30158
Dimensions
- Height
- 15 in
- Width
- 10 1/2 in
- Outside Dia.
- 10 1/2 in
- Outside Diameter - Bottom
- 10 1/2 in
- Inside Diameter - Bottom
- 5 in
- Overall Height
- 15 in
- Fits Chest Size
- Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 in, Width 10 1/2 in, Length 15 in, Outside Dia. 10 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.