Shop OTC
See all product information
Create Account
Brake Fluid Tester, Plastic, 10" L
- Mfr # 4598-DOT3
- Zoro # G7254381
product price:Â
$
47.89
/ea
Key Features
Material
Plastic
Type
Universal
Application
Determines Quality of Brake Fluid
Number of Pieces
1
For Use With
Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4598-DOT3
- Zoro #
- G7254381
- UPC #
- 731413579714
- Country of Origin
- Taiwan, Province of China
- Material
- Plastic
- Type
- Universal
- Application
- Determines Quality of Brake Fluid
- Number of Pieces
- 1
- For Use With
- Vehicles
- Item
- Brake Fluid Tester
- Includes
- AAA Battery
- Number of Sockets Included
- 0
- Tool Type
- Brake Fluid Tester
- Shell Material
- Plastic
- Compatible Product Type
- Vehicles
- Traction Material
- Plastic
Dimensions
- Stock Size
- 10 in
- Length
- 10 in
- Overall Length
- 10 in
- Overall Width
- 4 in
- Wire Rope Length
- 10 in
Description
Brake Fluid Tester, Tool Type Brake Fluid Tester, Application Determines Quality of Brake Fluid, Overall Length 10 in, Overall Width 4 in, Number of Pieces 1, Material Plastic, Includes AAA Battery, For Use With Vehicles, Number of Sockets Included 0, Stock Size 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.