Forms Binder, Hard Surface, Black
- Mfr # 11730
- Zoro # G7254591
product price:Â
$
21.29
/ea
Key Features
Type
Hard Surface
Material
Vinyl
Color
Black
Length
10 1/4 in
Holds
Midsize Log Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11730
- Zoro #
- G7254591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 1/4 in
- Overall Width
- 1 1/2 in
- Overall Length
- 10 1/4 in
- Overall Height
- 1 1/2 in
- Wire Rope Length
- 10 1/4 in
- Fits Chest Size
- 4 in Deep, Clear Horizontal Pockets on Inside Front Cover, Spine and Back Cover, For Mid-Size Log Sheets
Details
- Item
- Forms Binder
- Type
- Hard Surface
- Material
- Vinyl
- Color
- Black
- Holds
- Midsize Log Sheets
- Includes
- (3) 1 in Capacity D-Rings, 4 in Pocket
- For Use With
- Automobiles
- Range
- 10-1/4 in to 20-1/2 in
- Product Type
- Document Binder
- Features
- 4 in Deep, Clear Horizontal Pockets on Inside Front Cover, Spine and Back Cover, For Mid-Size Log Sheets
- Shell Material
- Vinyl
- Wire Color
- Black
Description
Forms Binder, Product Type Document Binder, Material Vinyl, Color Black, Overall Height 1 1/2 in, Overall Length 10 1/4 in, Overall Width 1 1/2 in, Features 4 in Deep, Clear Horizontal Pockets on Inside Front Cover, Spine and Back Cover, For Mid-Size Log Sheets, Includes (3) 1 in Capacity D-Rings, 4 in Pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.