Latch Kit
- Mfr # 53820
- Zoro # G7271765
product price:Â
$
43.59
/ea
Key Features
For Use With
5311, 5315, 5316, 5317, 5318
For Use With Mfr. Model Number
5311, 5315, 5316, 5317, 5318
Fits Brand
CM
Includes
Latch Spring, Rivet
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53820
- Zoro #
- G7271765
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 0.3 in
- Overall Width
- 1 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Latch Assembly
- For Use With
- 5311, 5315, 5316, 5317, 5318
- For Use With Mfr. Model Number
- 5311, 5315, 5316, 5317, 5318
- Fits Brand
- CM
- Includes
- Latch Spring, Rivet
- Material
- Steel
- Compatible Hoist Type
- Manual Chain Hoists
- Compatible Series
- 653
- Compatible Load Capacity
- 1,500 lb
- Product Type
- Latch Assembly
- Shell Material
- Steel
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 653, Material Steel, Overall Length 2 in, Overall Width 1 in, Overall Height 0.3 in, Includes Latch Spring, Rivet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.