Shop ROBOT COUPE
See all product information
Create Account
BlenderToolAssembly, Plastic, 4-3/8inW
- Mfr # 89662
- Zoro # G7272377
product price:Â
$
63.15
/ea
Key Features
For Use With
Immersion Hand Mixer, Power Mixer
For Use With Mfr. Model Number
CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
Fits Brand
Robot Coupe
Material
Plastic
Compatible with Manufacturer Model Number
CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89662
- Zoro #
- G7272377
- UPC #
- -
- Country of Origin
- France
- Item
- Blender Tool Assembly
- For Use With
- Immersion Hand Mixer, Power Mixer
- For Use With Mfr. Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Fits Brand
- Robot Coupe
- Material
- Plastic
- Compatible with Manufacturer Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Manufacturer Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Manufacturer Part Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible with Mfr. Model No.
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- For Use with Mfr Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible with Manufacturer Model No.
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Pump Manufacturer Part Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Mfr. Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible with Brand
- Robot Coupe
- Product Type
- Blender Tool Assembly
- For Manufacturer Part Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible with Mfr. Model Number
- CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo
- Compatible Brand
- Robot Coupe
- Compatible Product Type
- Immersion Hand Mixers, Power Mixers
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Height
- 1 1/4 in
- Overall Width
- 4 3/8 in
- Overall Depth
- 7 1/8 in
Description
Blender Tool Assembly, Product Type Blender Tool Assembly, For Use With Immersion Hand Mixer, Power Mixer, Compatible with Brand Robot Coupe, Compatible with Manufacturer Model Number CMP 250 Combi, CMP 250 V.V., CMP 300 Combi, CMP 300 V.V., CMP 350 V.V., CMP 400 V. V., MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, MP 800 Turbo, Material Plastic, Features Robot Coupe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.